4' Linear Vaportite, 7000/5800/4500L

Item #: 1688129

Cat #: CVT4-LS40

UPC: 840141400242

to view pricing and more.
Documents & Guides
4' Linear Vaportite, 120-277V, Switchable Lumens: 7000/5800/4500, Color Temperature: 4000K, 0–10V Dimming to 10%, IP65/66 Rated

Overview

4' Linear Vaportite, 120-277V, Switchable Lumens: 7000/5800/4500, Color Temperature: 4000K, 0–10V Dimming to 10%, IP65/66 Rated

The CVT is a narrow body linear vaportite that offers switchable lumen outputs and multiple mounting options for easy installation in both retrofits and new construction. Durable polycarbonate housing with a ribbed frosted polycarbonate lens design.

Also known as: 840141400242, CVT4-LS40

Specifications

IP/NEMA Rating: IP66, IP65
Color Temperature: 4000 (Cool White)
Color: Gray
Size: 4 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP65
Color: Gray
Standards: California Proposition 65
Dimmable: Yes
Wattage: Selectable
Color Temperature: 4000 (Cool White)
Size: 4 ft
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277