This product has been discontinued.
This product may not be available in all locations.

AC Drive, 480VAC, 3PH, 96/77/65A, 75/60/50HP, Forced Air, Open, Frame 5
Item #: 1688194
Cat #: 20G16ND077LNANNNNN-C0
UPC: 194033311292
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755T, Air Cooled, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00; Wall Mount, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
Drive, PowerFlex 755T, Air Cooled, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00; Wall Mount, Light Duty - 75 Horse Power (96 Amp), Normal Duty - 60 Horse Power (77 Amp), Heavy Duty - 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Also known as: 194033311292, 20G16ND077LNANNNNN-C0
Specifications
| Amps: | 77, 96, 65 |
| Phase: | 3 |
| Type: | AC Drive |
| Horsepower: | 75, 60, 50 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP00 |
| Mounting: | Surface |
| Size: | 5 |
| Amps: | 77, 96, 65 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Mounting: | Surface |
| Phase: | 3 |
| Horsepower: | 75, 60, 50 |
| IP/NEMA Rating: | IP00 |
| Size: | 5 |