FV SERIES 2-32W T8 120-277V

Item #: 168835

Cat #: FVR232BU

UPC: 781381090780

to view pricing and more.
FV Series Nonmetallic Fluorescent Luminaire, Lamp Type: (2) 32 WTT 2850 LM T8 Rapid Start, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Stainless Steel Hub, Polycarbonate Lampholder, Fixture Wattage: 6

Overview

FV Series Nonmetallic Fluorescent Luminaire, Lamp Type: (2) 32 WTT 2850 LM T8 Rapid Start, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Stainless Steel Hub, Polycarbonate Lampholder, Fixture Wattage: 6
Also known as: 781381090780, FVR232BU

Specifications

Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Volts AC Range: 120 - 277
Light Technology: Fluorescent