
4000W 240V Wall Heater, Bronze, w/2P Tamper-Proof stat
Item #: 168881
Cat #: H3424T
UPC: 686334691383
to view pricing and more.
Documents & Guides
3420 Series Heavy-Duty Fan Forced Wall Heaters, 4000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Overview
3420 Series Heavy-Duty Fan Forced Wall Heaters, 4000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334691383, H3424T
Specifications
| Type: | Tamper-Resistant |
| Volts AC: | 240 |
| Wattage: | 4000 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Type: | Tamper-Resistant |
| Wattage: | 4000 |
| Standards: | California Proposition 65 |
| Volts AC: | 240 |
| Mounting: | Wall |