SED SMRT-HOT-WTR-45-S2

Item #: 1688830

Cat #: SMRT-HOT-WTR-45-S1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solaredge SMRT-HOT-WTR-45-S2 Home Hot Water Controller

Overview

Solaredge SMRT-HOT-WTR-45-S2 Home Hot Water Controller

Help power all things hot water, from showerheads to dishwashers, with the heat of the Sun. SolarEdge Home Hot Water Controller automatically ensures solar energy is used to optimize your smart energy experience and reduce monthly bills. 

  • Optimized usage & control via our app: mySolarEdge
  • Enable prioritization of solar to Hot Water Controller before other devices
  • See it all working with a built-in appliance usage meter and optional temperature sensor 


Also known as: SMRT-HOT-WTR-45-S1

Features & Benefits

  • Integrates seamlessly with the complete SolarEdge Home ecosystem, offering a single source for warranty, support and training, to streamline logistics & operations
  • Automatically adjusts power supplied to the heater, using any amount of available PV power (up to 4.5kW)
  • Wireless communication to the inverter using SolarEdge Home Network, reducing wiring, labor, and installation faults
  • Simple wall mount installation
  • Optional temperature sensor for optimized heating
  • Built-in water tank power consumption meter
  • Suitable for powering purely resistive loads only

Specifications

Mounting: Wall
IP/NEMA Rating: NEMA 3R
Volts AC Range: 210 - 273
Mounting: Wall
Volts AC Range: 210 - 273
IP/NEMA Rating: NEMA 3R