Stranded Conductor, Aluminum, Smooth Weave, 500', 115.08 kcmil

Item #: 1688858

Cat #: LPA102500

UPC: 782856644255

to view pricing and more.
Documents & Guides
Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 500', 115.08 kcmil.

Overview

Provides a path to ground for lightning currents. Stranded Conductor, Aluminum, Smooth Weave, 500', 115.08 kcmil.

Provides a path to ground for lightning currents.

Also known as: 782856644255, LPA102500

Features & Benefits

  • Provides a path to ground for lightning currents

Specifications

Length: 500 ft
Material: Aluminum
Weight: 0.120 lb
Length: 500 ft
Weight: 0.120 lb
Material: Aluminum