15A Commercial Grade Decora Receptacle, 5-15R, Blue

Item #: 1689073

Cat #: 16252-1PB

UPC: 078477706299

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Blue

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Hot Terminal Split w/1 Plug Controlled, Self Grounding, Back & Side Wired, Contractor Pack - Blue

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477706299, 16252-1PB

Specifications

Color: Blue
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Color: Blue
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon