LED Wall Light, 2000L, 4500K

Item #: 1689097

Cat #: W2L45K

UPC: 765364940606

to view pricing and more.
Documents & Guides
2,000 Lumen LED Wall Light, 120/277V, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Overview

2,000 Lumen LED Wall Light, 120/277V, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze

Traditional polycarbonate housing provides proven environmental protection for LED modules. Traditional texture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade textures gradually, while retaining the same overall texture appearance throughout a facility.

Also known as: 765364940606, W2L45K

Specifications

Type: Wallpack
Lumens: 2000
Color Temperature: 4500 (Cool White)
Color: Bronze
Type: Wallpack
Color Temperature: 4500 (Cool White)
Lumens: 2000
Color: Bronze