Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1689251

Cat #: STP28X5MBL

UPC: 074983017072

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 5m.
Also known as: 074983017072, STP28X5MBL

Specifications

Color: Black
Color: Black