Legend Plate, Jumbo, 30mm, Gray w/Black Text "CYCLE START"

Item #: 168944

Cat #: 800T-X562J

UPC: 662073334651

to view pricing and more.
Documents & Guides
Legend Plate, Jumbo, Black/Gray Plate, Gray Text, "CYCLE START", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Jumbo, Black/Gray Plate, Gray Text, "CYCLE START", 30 mm, Type 4/13, Metal
Also known as: 662073334651, 800T-X562J

Specifications

Color: Black/Gray
Type: Legend Plate, CYCLE-START
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Standards: Build America Buy America Compliant
Type: Legend Plate, CYCLE-START
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4