Servo Motor, low Inertia, 480VAC, 75mm Frame, 6700 RPM, 24VDC Holding Brake

Item #: 1689721

Cat #: VPL-B0752M-WJ14AA

UPC: 889508125985

to view pricing and more.
Documents & Guides
Servo Motor, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6700 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, and 9 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, , Standard

Overview

Servo Motor, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6700 RPM Rated Speed, 18 bit Single-Turn, 12 bit Multi-Turn, and 9 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, , Standard
Also known as: 889508125985, VPL-B0752M-WJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 6700
Volts AC: 480
Size: 75 mm
RPM: 6700
Volts DC: 24
Type: Servo Motor, Low Inertia