1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Item #: 1689778

Cat #: DAT-39-292-2.5

UPC: 662820289920

to view pricing and more.
Documents & Guides
1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Overview

1.000 In X 3.750 In (25.40 Mm X 95.25 Mm)

Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.

Also known as: 662820289920, DAT-39-292-2.5

Specifications

Type: Label
Material: Vinyl
Color: White
Standards: California Proposition 65
Type: Label
Color: White
Material: Vinyl
Standards: California Proposition 65