This product may not be available in all locations.
Terminal Block, 25A, 600V AC/DC, 2 Connection Side, Gray, 2.5mm
Item #:
16898
Cat #:
1492-L3Q
UPC:
662073054887
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Gray, 30 - 12 AWG, 2.5mm, 50 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Gray, 30 - 12 AWG, 2.5mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3Q from Rockwell Automation® is a gray 2.5 mm ² (5.1 x 79 x 31.3 mm [0.20 x 3.11 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and three connection points (two on one side). XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054887, 1492-L3Q
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 25 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Allowable Gauge Range: | 30 - 12 |
Customer Reviews
No reviews for this product
(0)