Cordset Cable Assembly, Non-shielded, with Straight Male / Flying Leads, 29mm, 4 Pin, 12AWG, 3m

Item #: 1689916

Cat #: 280-PWRM29G-M3

UPC: 889508153933

to view pricing and more.
Documents & Guides
Cordset Cable Assembly, ArmorConnect®, Non-shielded, with Straight Male / Flying Leads, 29 mm Shell, 4 Pin, 12 AWG, 3 Meters

Overview

Cordset Cable Assembly, ArmorConnect®, Non-shielded, with Straight Male / Flying Leads, 29 mm Shell, 4 Pin, 12 AWG, 3 Meters

Our Bulletin 280 ArmorConnect® Three-phase Power Media offers both mini and quick-change disconnect cables that provide a secure connection to the ArmorStart® Distributed Motor Controller.

Also known as: 889508153933, 280-PWRM29G-M3

Specifications

Gauge: 12 AWG
Length: 3 m
Type: 4-Pin - Cordsets
Gauge: 12 AWG
Type: 4-Pin - Cordsets
Length: 3 m