MIL 2868-20 M18 FUEL OK 1 D-H

Item #: 1689962

Cat #: 2868-20

UPC: 045242482221

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 2868-20 M18 FUEL OK 1 D-H

Overview

MIL 2868-20 M18 FUEL OK 1 D-H

The M18 FUEL™ 1" D-Handle High Torque Impact Wrench w/ ONE-KEY™ is the world’s first cordless 1” D-Handle High Torque Impact Wrench. The POWERSTATE™ Brushless Motor delivers up to 2,000 ft-lbs of Nut-Busting Torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench and enabling users to complete the most demanding applications. With the runtime to install up to 200 1-1/4" bolts on a single HIGH OUTPUT™ HD12.0Ah battery, the tool provides unmatched performance. The battery-powered impact wrench provides users with cordless convenience and eliminates the need for compressors, generators, cords, and hoses. With no compressor or hose, users have greater productivity and portability with the ability to complete applications not accessible with a pneumatic unit. This reduces the users cost of ownership by lowering energy costs and eliminating routine maintenance on compressors and generators. The REDLINK PLUS™ Intelligence ensures users achieve maximum performance and protects the High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18™ REDLITHIUM™ Battery Packs are compatible with all M18™ tools, providing users with more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL™ provides users with greater control over the output speed and power of the powerful High Torque impact wrench . The ONE-KEY™ capabilities provide the user with the ability to Customize, Track and Manage the impact wrench. ONE-KEY™ technology also gives users the ability to set a repeatable torque output for maximum control.

Also known as: 045242482221, 2868-20

Features & Benefits

  • POWERSTATE™ Brushless Motor delivers up to 2,000 ft-lbs. Nut-Busting Torque, Making it the World's Most Powerful Cordless Impact Wrench
  • Unmatched Performance with the runtime to install Up To 200 1-1/4" Bolts on a single HIGH OUTPUT™ HD12.0Ah battery
  • Eliminates Compressors and Hoses, providing greater productivity, portability, and lower cost of ownership
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • ONE-KEY™ Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection. Includes the ability to set a repeatable torque output for maximum control
  • Shadowless LEDs deliver high definition lighting to increase workspace visibility and access
  • 360-Degree adjustable and removable side handle
  • Integrated lanyard loop allows for safer use and easier storage
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge

Specifications

No Specifications Available