
Receptacles, Single, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 1
Item #: 169010
Cat #: HBL8210
UPC: 783585016214
Sign In or Register to view pricing and more.
Documents & Guides
Receptacles, Single, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
Overview
Receptacles, Single, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Also known as: 783585016214, HBL8210
Features & Benefits
- One-piece nickel-plated brass integral ground strap
- Patented bypass contact design
Specifications
No Specifications Available