Disconnect Switch, 60A, 240VAC, 250VDC, 2P, Fusible, NEMA 5/12

Item #: 16902

Cat #: TH3222J

UPC: 783164091816

to view pricing and more.
Documents & Guides
Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, NEMA 5/12

Overview

Disconnect Switch, 60A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, 3-Wire, NEMA 5/12
Also known as: 783164091816, TH3222J

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12, NEMA 5
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 12, NEMA 5