3/8 Amp Fast-Acting Glass Fuse, 1/4" x 1", 250VAC

Item #: 169038

Cat #: AGX-3/8

UPC: 051712704700

to view pricing and more.
Documents & Guides
3/8 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250 Volt AC

Overview

3/8 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250 Volt AC

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704700, AGX-3/8

Specifications

Amps: 0.375
Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Interrupt Rating DC: 35
Amps: 0.375
Type: Fuse, Electronic
Volts AC: 250
Speed: Fast Acting
Material: Glass
Interrupt Rating DC: 35