This product has been discontinued.
3
more
Laser Level, Self-Leveling Green Cross-Line/Red Plumb Spot
Item #:
1690384
Cat #:
93LCLG
UPC:
092644930041
Sign In or Register to view pricing and more.
Documents & Guides
Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot, Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal & Vertical Laser Lines & Red Plumb Spot Lasers, Projects Horizontal And Vertical Lines Independently Or Together To Address Various Alignment Tasks, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch & 5/8-Inch Tripod Mounting Threads, Magnetic Bracket Facilitates Attachment To Ferromagnetic Objects Such As Steel Studs, Doors, Beams Or Electrical Panels, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Low battery Indicator And Easily Accessible Battery Compartment, Rugged Body Provides IP54 Water & Dust Resistance, Includes: Hard Carrying Case, Instruction Manual, Mounting Clamp & (3) AA 1.5V Alkaline Batteries
Overview
Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot, Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal & Vertical Laser Lines & Red Plumb Spot Lasers, Projects Horizontal And Vertical Lines Independently Or Together To Address Various Alignment Tasks, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch & 5/8-Inch Tripod Mounting Threads, Magnetic Bracket Facilitates Attachment To Ferromagnetic Objects Such As Steel Studs, Doors, Beams Or Electrical Panels, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Low battery Indicator And Easily Accessible Battery Compartment, Rugged Body Provides IP54 Water & Dust Resistance, Includes: Hard Carrying Case, Instruction Manual, Mounting Clamp & (3) AA 1.5V Alkaline Batteries
The Klein Tools Self-Leveling Green Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.
Also known as: 092644930041, 93LCLG
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)