Panel For Junction Box, 10" x 10", Steel/White

Item #: 169065

Cat #: A10P10G

UPC: 783510151416

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 10" x 10", Material/Finish: Steel/White

Overview

Panel for Junction Box Size: 10" x 10", Material/Finish: Steel/White

nVent HOFFMAN HOFA10P10G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510151416, A10P10G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 10 in
Color: White
Material: Steel
Height: 10 in
Width: 10 in
Material: Steel
Color: White
Height: 10 in