MC 10P MP 12' 16/10 PVC

Item #: 169076

Cat #: 302002A01F1201

UPC: 786788441210

to view pricing and more.
Documents & Guides
Mini-Change« C-Size Single-Ended Cordset, 12 Poles, Male (Straight) to Pigtail, STOOW Cable, 3.66m Length

Overview

Mini-Change« C-Size Single-Ended Cordset, 12 Poles, Male (Straight) to Pigtail, STOOW Cable, 3.66m Length

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 786788441210, 302002A01F1201

Specifications

Gender: Male
Type: Cordset
Length: 12 ft
Material: PVC
Poles: 12
Color: Yellow
Gender: Male
Length: 12 ft
Poles: 12
Type: Cordset
Material: PVC
Color: Yellow