Disconnect Switch, 60A, 600VAC, 250VDC, 3P, Non-Fusible, NEMA 5/12

Item #: 16915

Cat #: THN3362J

UPC: 783164087147

to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087147, THN3362J

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5