This product has been discontinued.

Class H Fuse Block, 3-Pole, 201-400A, 600V, Box Lug with Clip/Spring
Item #: 169170
Cat #: H60400-3CR
UPC: 051712553100
to view pricing and more.
Documents & Guides
Class H Fuse Block, 3-Pole, 201-400A, 600V, Box Lug with Clip/Spring, Use with Bussmann NON & REN
Overview
Class H Fuse Block, 3-Pole, 201-400A, 600V, Box Lug with Clip/Spring, Use with Bussmann NON & REN
Also known as: 051712553100, H60400-3CR
Specifications
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Material: | Thermoplastic |
| Class: | H |
| Volts AC: | 600 |
| Type: | Fuse Block |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Mounting: | Box Lug |
| Class: | H |