Data Equipment Protector, 300 A 8/20 µs Nominal Discharge Current (In), DB25, Male/Female

Item #: 1691890

Cat #: DEPRS2322525D

UPC: 782856610144

to view pricing and more.
Documents & Guides
CAD DEPRS2322525D PROTECTOR D

Overview

CAD DEPRS2322525D PROTECTOR D

surge protection for data equipment.

Also known as: 782856610144, DEPRS2322525D

Features & Benefits

  • Models to cover RS-232, RS-423, RS-422 and RS-485 protocols
  • Designed to provide both line to signal-ground and signal-ground to protective-earth protection
  • Plug-in protection is simple to install

Specifications

Depth: 2.400 in
Height: 0.660 in
Width: 2.110 in
Depth: 2.400 in
Width: 2.110 in
Height: 0.660 in