14.4kW, 208V 3-Phase Inverter

Item #: 1691951

Cat #: SE14.4K-USR2IBNU4

UPC:

to view pricing and more.
3 Phase Inverter, 14.4kW, 120/208V

Overview

3 Phase Inverter, 14.4kW, 120/208V

The SolarEdge commercial offering features highly efficient, field proven inverters ideally suited to a broad range of commercial and industrial PV applications, in the ground mount, rooftop, small utility-scale and floating PV markets. Superior energy production and reliability. Fixed string voltage ensures optimal DC-AC conversion, regardless of PV string length or environmental conditions. Module-level monitoring enables performance analysis, pinpoint fault detection and system troubleshooting.

Also known as: SE14.4K-USR2IBNU4

Specifications

Phase: 3
Wattage: 14400
Height: 30.500 in
Depth: 10.500 in
Weight: 106.000 lbs
Width: 12.450 in
Phase: 3
Height: 30.500 in
Weight: 106.000 lbs
Wattage: 14400
Depth: 10.500 in
Width: 12.450 in