MOLDED CASE CIRCUIT

Item #: 169207

Cat #: HDL26100C

UPC: 785901553618

to view pricing and more.

Overview

SQD HDL26100C MOLDED CASE CIRCUIT
Also known as: 785901553618, HDL26100C

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 14 kA