Proline 19-inch Rack Angle Square, fits 2100mm, Black, Steel

Item #: 1692190

Cat #: PRA1921THL1

UPC: 783510264130

to view pricing and more.
Proline 19-in. and 23-in. rack angles provides networking equipment support. This Proline 19-inch Rack Angle Square, PRA1921THL1 item fits 2100mm with a material of Steel colored Black.

Overview

Proline 19-in. and 23-in. rack angles provides networking equipment support. This Proline 19-inch Rack Angle Square, PRA1921THL1 item fits 2100mm with a material of Steel colored Black.

The ProLine 19-in. and 23-in. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet. The Rack Angles provide 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames. They should be used with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames. There are sizes available for multi-compartment colocation applications. The standard rack angle position is 44 mm behind the door opening. Please note these are furnished in pairs.

Also known as: 783510264130, PRA1921THL1

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 20.500 lb
Length: 80.370 in
Finish: Powder Coated
Weight: 20.500 lb
Color: Jet Black
Length: 80.370 in