10.5W T8 LED Lamp, 40K

Item #: 1692339

Cat #: LED105WT8/48/840-DBL-G8D

UPC: 031293108777

to view pricing and more.
Documents & Guides
10.5W 1700LM T8 4 Ft. Type B Single+Double End Glass 80CRI 4000K 120-277, Ordering code - 10877

Overview

10.5W 1700LM T8 4 Ft. Type B Single+Double End Glass 80CRI 4000K 120-277, Ordering code - 10877

Single/double-ended LED T8 tube lights are among the optimal choices when upgrading from fluorescent to LED. Simple modifications on install allow for years of efficient, maintenance-free, low-cost operation.

Also known as: 031293108777, LED105WT8/48/840-DBL-G8D

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 10.500
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 10.500