USB Charge Heated WORKSKIN™, Base Layer Kit, 2XL

Item #: 1692875

Cat #: 405B-212X

UPC: 045242585854

to view pricing and more.
Documents & Guides
USB Chargeable Heated WORKSKIN™, Base Layer Kit, Black, 2XL, Includes: (1) USB RECHARGEABLE HEATED WORKSKIN™ MIDWEIGHT BASE LAYER KIT (405), (2) REDLITHIUM® USB 3.0AH Batteries (48-11-2131), (1) Controller & (1) Heavy Duty Cord and Wall Plug

Overview

USB Chargeable Heated WORKSKIN™, Base Layer Kit, Black, 2XL, Includes: (1) USB RECHARGEABLE HEATED WORKSKIN™ MIDWEIGHT BASE LAYER KIT (405), (2) REDLITHIUM® USB 3.0AH Batteries (48-11-2131), (1) Controller & (1) Heavy Duty Cord and Wall Plug

Powered by REDLITHIUM™ USB Battery Technology, Milwaukee Heated WORKSKIN™ Base Layers use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a double lined polyester body and fleece lined arms, the midweight base layer provides a versatile layering piece for total body warmth. Raglan sleeves and seamless shoulders allow for improved range of motion and comfort while working.

Also known as: 045242585854, 405B-212X

Features & Benefits

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings
  • Up to (3) hours of run-time with REDLITHIUM™ USB Battery Pack
  • Heating Zones: Chest & Upper Back
  • Washer and dryer safe
  • Midweight construction keeps body warm and dry
  • Fleece Lined arms provide total body warmth
  • Raglan sleeves and seamless shoulders provide improve mobility and comfort
  • Pilling resistant fabric extend product life

Specifications

Color: Black
Type: Lithium Battery
Size: 2XL
Color: Black
Size: 2XL
Type: Lithium Battery