ABB S203M-C20 S200M MCB 230V 3 POLE

Item #: 1693144

Cat #: S203M-C20

UPC: 016779550462

Sign In or Register to view pricing and more.
Documents & Guides
ABB S203MC20 S200M MCB 230V 3

Overview

ABB S203MC20 S200M MCB 230V 3
Also known as: 016779550462, S203M-C20

Specifications

Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts DC: 125
Amps: 20
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA