SOOW Portable Cord, 8/4, Black, Cut to Length

Item #: 1693649

Cat #: SOOW84BLK-CUT

UPC:

to view pricing and more.
(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, Cut to Length

Overview

(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, Cut to Length

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: SOOW84BLK-CUT

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Jacket: Rubber
Color: Black
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Length: Cut to Length
Conductors: 4