MCS T6H 800A 3P UL

Item #: 1693866

Cat #: T6H800DW

UPC: 015644642585

Sign In or Register to view pricing and more.
Documents & Guides
3 pole, 800 amps rated at 600V AC, Tmax molded case switch (MCS) with magnetic only (MCS) trip device and 65kA at 480V AC interrupt current rating

Overview

3 pole, 800 amps rated at 600V AC, Tmax molded case switch (MCS) with magnetic only (MCS) trip device and 65kA at 480V AC interrupt current rating

Tmax family is now available as a complete range of moulded case circuit-breakers up to 1600 A. All the circuit-breakers, both three-pole and four-pole, are available in the fixed version; the sizes T4 and T5 in the plug-in version and T4, T5, T6 and T7 in the withdrawable one as well. With the same frame size, the circuit-breakers in the Tmax family, are available with different breaking capacities and different rated uninterrupted currents.

Also known as: 015644642585, T6H800DW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 800
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 800