Gray Extra Deep Switch & Receptacle Box

Item #: 16939

Cat #: G3044-2

UPC: 786776085716

to view pricing and more.
Steel, 2-Gang, Device Box, 3000 Series. Size: 2-3/4" Depth. Gray.

Overview

Steel, 2-Gang, Device Box, 3000 Series. Size: 2-3/4" Depth. Gray.

Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776085716, G3044-2

Specifications

Color: Gray
Color: Gray