Panel, NEMA 1, 61.16" x 68", Steel/White

Item #: 169399

Cat #: A61P68N

UPC: 783510139223

Sign In or Register to view pricing and more.
Panel, Large Type 1, 61.16" x 68", Size/Dims: Fits 72.00 x 72/73, Material/Finish: Steel/White

Overview

Panel, Large Type 1, 61.16" x 68", Size/Dims: Fits 72.00 x 72/73, Material/Finish: Steel/White

Panels for free-stand, Type 1 two-door standard and disconnect enclosures.

Also known as: 783510139223, A61P68N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 68 in
Width: 61.160 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 61.160 in
Color: White
Height: 68 in