Selector Switch, Key Operated, 2 position, Maintained, Lock-Both, D020 Key, 2NO/NC

Item #: 169435

Cat #: 800T-H3303B

UPC: 662073879626

to view pricing and more.
Documents & Guides
Selector Switch, Key Operated, 30mm Type 4/13, 2 Position, Maintained, Lock-Both, Standard. Key, D020 Key, 2 Normally Open/Normally Closed

Overview

Selector Switch, Key Operated, 30mm Type 4/13, 2 Position, Maintained, Lock-Both, Standard. Key, D020 Key, 2 Normally Open/Normally Closed

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H33A from Rockwell Automation® is a two-position, 30 mm selector switch. It is locking both. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.

Also known as: 662073879626, 800T-H3303B

Specifications

Size: 30 mm
Type: Keyed, Selector Switches
Poles: 4
Family / Style: 800T
Size: 30 mm
Poles: 4
Type: Keyed, Selector Switches
Family / Style: 800T