
Stainless Steel Range Hood, 600 CFM Internal Blower
Item #: 169463
Cat #: E66130SS
UPC: 026715167548
to view pricing and more.
Documents & Guides
No Documents Available
Features: Dishwasher Safe Aluminum Filters With Metal Latch, 5-Minute Off Delay, Flush-Mounted Electro-Mechanical Controls, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 2.4A, Air Flow Rating: 300CFM, Size: 30 X 21 1/2 X 5 1/8IN
Overview
Features: Dishwasher Safe Aluminum Filters With Metal Latch, 5-Minute Off Delay, Flush-Mounted Electro-Mechanical Controls, Standard: UL, cUS, Voltage Rating: 120V, Frequency: 60HZ, Ampere Rating: 2.4A, Air Flow Rating: 300CFM, Size: 30 X 21 1/2 X 5 1/8IN
Also known as: 026715167548, E66130SS
Specifications
No Specifications Available