BLM JML1408T 3HP 1725RPM 1PH

Item #: 1694750

Cat #: JML1408T

UPC: 781568114636

Sign In or Register to view pricing and more.
Documents & Guides
BLM JML1408T 3HP 1725RPM 1PH

Overview

BLM JML1408T 3HP 1725RPM 1PH
Also known as: 781568114636, JML1408T

Specifications

Phase: 1
Horsepower: 3
Amps: 60
Phase: 1
Amps: 60
Horsepower: 3