30MM ILLUMINATED

Item #: 169484

Cat #: 800T-QB24BA2

UPC: 662468605854

to view pricing and more.
Documents & Guides
AB 800T-QB24BA2 30MM ILLUMINATED

Overview

AB 800T-QB24BA2 30MM ILLUMINATED
Also known as: 662468605854, 800T-QB24BA2

Specifications

Size: XL
Color: Black
Type: Heated, Hoodie
Family / Style: 800T
Volts DC: 12
Size: XL
Type: Heated, Hoodie
Volts DC: 12
Color: Black
Family / Style: 800T