This product may not be available in all locations.
2
more

to view pricing and more.
Documents & Guides
Abb; Pushbutton; Modular; Actuator: Mushroom; Size: 04 Mr Width X 04 Mr Height X045 Mr Depth; Operating Temperature: -25 To +70 Deg C; Function: Momentary; Illumination: Non-illuminated; Bezel Material: Black Plastic
Overview
Abb; Pushbutton; Modular; Actuator: Mushroom; Size: 04 Mr Width X 04 Mr Height X045 Mr Depth; Operating Temperature: -25 To +70 Deg C; Function: Momentary; Illumination: Non-illuminated; Bezel Material: Black Plastic
This Mushroom Pushbutton is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.
Also known as: 320500274887, MPM1-10B
Specifications
| Color: | Blue |
| Size: | 22.5 mm |
| Type: | Mushroom Head Pushbuttons |
| Color: | Blue |
| Type: | Mushroom Head Pushbuttons |
| Size: | 22.5 mm |