Combo Wallplate, 2-Gang, Duplex/Decora, Lt Almond

Item #: 16949

Cat #: PJ826-T

UPC: 078477277447

to view pricing and more.
Documents & Guides
Combination Wallplate, 2-Gang, 1-Duplex, 1-Decora/GFCI, Midway Size, Thermoplastic Nylon, Device Mount, Color: Light Almond

Overview

Combination Wallplate, 2-Gang, 1-Duplex, 1-Decora/GFCI, Midway Size, Thermoplastic Nylon, Device Mount, Color: Light Almond

2-Gang 1-Duplex 1-Decora/GFCI Combination Wallplate, Midway Size, Light Almond

Also known as: 078477277447, PJ826-T

Specifications

Size: Midway
Type: Combination Plate, Duplex/Decorator-GFCI
Material: Thermoset, Nylon
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Midway
Material: Thermoset, Nylon
Gangs: 2
Type: Combination Plate, Duplex/Decorator-GFCI
Color: Light Almond
Mounting: Device