TAMPER RESIST HG 20A/125V RED

Item #: 169494

Cat #: PTTR63-HRED

UPC: 785007860597

to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Red

Overview

PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Red
Also known as: 785007860597, PTTR63-HRED

Specifications

Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex
Color: Red
Amps: 20
Volts AC: 125
Material: Nylon
Type: Receptacle, Tamper-Resistant, Hospital Grade, Duplex
Amps: 20
Material: Nylon
Color: Red
Volts AC: 125