MP-Series MPL 480 V AC Rotary Servo Motor

Item #: 169515

Cat #: MPL-B420P-SK72AA

UPC: 820919980831

to view pricing and more.
Documents & Guides
Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 20 = 50.8 mm (2.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 20 = 50.8 mm (2.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B420P-SK72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919980831, MPL-B420P-SK72AA

Specifications

Type: Servo Motor
Volts AC: 460
RPM: 5000
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
RPM: 5000
Volts AC: 460
Special Program: Rockwell Automation Preferred Product