Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire

Item #: 16954

Cat #: 872C-DH3NN12-E2

UPC: 662468993531

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, Short Barrel, 10 -30 Volt DC, 3 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, Short Barrel, 10 -30 Volt DC, 3 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection
Also known as: 662468993531, 872C-DH3NN12-E2

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Range: 3 mm
Amps: 0.200
Diameter: 12 mm
Material: Brass
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Material: Brass
Range: 3 mm
Diameter: 12 mm
Volts DC Range: 10 - 30