Legrand P300130

Item #: 1695660

Cat #: 09-4A12C-S144-12

UPC: 800388059955

to view pricing and more.
CABLOFIL 09-4A12C-S144-12 12" CABLE TRAY

Overview

CABLOFIL 09-4A12C-S144-12 12" CABLE TRAY
Also known as: 800388059955, 09-4A12C-S144-12

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft