4' 25W T5 LED Lamp, 50K

Item #: 1695890

Cat #: LED-25T5HO-850DE48-G3

UPC: 844006023188

to view pricing and more.
Documents & Guides
No Documents Available
4FT 25W T5 BALLAST BYPASS 5000K

Overview

4FT 25W T5 BALLAST BYPASS 5000K
Also known as: 844006023188, LED-25T5HO-850DE48-G3

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 25
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)