Illum push button, XB4, metal, red flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

Item #: 169691

Cat #: XB4BW34B5

UPC: 389110892058

to view pricing and more.
Illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

Overview

Illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

This Harmony XB4 illuminated modular red push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Also known as: 389110892058, XB4BW34B5

Specifications

Mounting: Panel
Color: Red
Volts DC: 24
Amps: 10
Size: 22.5 mm
Type: LED, Pilot Light
Material: Chrome
Volts AC: 24
Standards: California Proposition 65
Mounting: Panel
Volts DC: 24
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Color: Red
Amps: 10
Type: LED, Pilot Light
Volts AC: 24