Servo Motor, Kinetix, VPC, 400VAC, 165mm Bolt Circle, Frame 4, 3000RPM, 24VDC Brake

Item #: 1696960

Cat #: VPC-B1654D-QJ14FS

UPC: 887172959257

to view pricing and more.
Documents & Guides
Servo Motor, Kinetix, VPC, Continuous Duty, 400 Volt AC, 165 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

Overview

Servo Motor, Kinetix, VPC, Continuous Duty, 400 Volt AC, 165 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

The Kinetix VPC servo motors are available with optimized performance ratings and features aligned to the Kinetix 5700 drive system for applications with high-torque and high-speed demands. With improved encoder offerings, 2090-Series single cable capability, and a field-replaceable fan, this motor provides a significant boost in functionality and power. Kinetix VPC servo motors employ cutting-edge interior permanent-magnet technology that enables increased maximum speeds, low-torque ripple, and IE4/IE5 energy efficiency to improve and extend machine performance while maintaining a competitive system cost.

Also known as: 887172959257, VPC-B1654D-QJ14FS

Specifications

Volts DC Control: 24
Size: 165 mm
Type: Servo Motor, Continuous Duty
Volts AC: 400
RPM: 3000
Family / Style: Kinetix
Volts DC Control: 24
Type: Servo Motor, Continuous Duty
RPM: 3000
Size: 165 mm
Volts AC: 400
Family / Style: Kinetix