5A,1000V, Solar Prot midget

Item #: 1696990

Cat #: SPF005

UPC: 079458169195

to view pricing and more.
Documents & Guides
5 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

5 Amp, 100VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169195, SPF005

Specifications

Type: Midget
Diameter: 0.406 in
Length: 1 1/2 in
Amps: 5
Volts DC: 1000
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Type: Midget
Length: 1 1/2 in
Volts DC: 1000
Standards: California Proposition 65
Diameter: 0.406 in
Amps: 5
Mounting: Cartridge
Interrupt Rating DC: 20 kA