
Enclosure, 1RU Ultra, Empty and Sliding Tray
Item #: 169768
Cat #: 5R1UH-S03
UPC: 078477352359
to view pricing and more.
2000i SDX 1RU Fiber Enclosure, black, empty, with sliding tray; Accepts up to (3) SDX adapter plates and splice trays or (3) SDX MTP cassettes
Overview
2000i SDX 1RU Fiber Enclosure, black, empty, with sliding tray; Accepts up to (3) SDX adapter plates and splice trays or (3) SDX MTP cassettes
The OPT-X 2000i SDX Rack-Mount Enclosure allows for inter-connect or cross-connect between backbone cable and active equipment while utilizing minimum rack space in a frame or cabinet setting. The enclosure feature set and design allows for installer's ease in field termination of connectors, splicing, or pre-terminated Plug-n-Play solution. It is primarily used in high-density fiber applications such as data centers, equipment rooms, central offices, etc.
Also known as: 078477352359, 5R1UH-S03
Specifications
| Type: | Bracket |
| Color: | Black |
| Size: | 1RMU |
| Type: | Bracket |
| Size: | 1RMU |
| Color: | Black |