Servo Motor, Low Inertia, 480VAC, 165 mm Bolt Circle, 2000 RPM

Item #: 1697716

Cat #: VPL-B1654B-QJ12AA

UPC: 889508330952

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 Magnet Stacks, B Winding, 2000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, 12 bit Secondary Channel, SIL2 Pl(d) Safety Rated, Resolution Encoder, Keyed Shaft, Single SpeedTec DIN Connector, IEC Metric Mounting Flange, No Holding Brake

Overview

Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 Magnet Stacks, B Winding, 2000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, 12 bit Secondary Channel, SIL2 Pl(d) Safety Rated, Resolution Encoder, Keyed Shaft, Single SpeedTec DIN Connector, IEC Metric Mounting Flange, No Holding Brake
Also known as: 889508330952, VPL-B1654B-QJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 2000
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 165 mm
RPM: 2000